LKS150 - 150A 600V Super-Lag Fuse Link

Eaton Bussmann Series

  • $41.76 (Each)
  • $41.76 (Each)

  • $208.80 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LKS150
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LKS-150
Description
150A 600V Super-Lag Fuse Link
Eaton Bussmann Series LKS Fuse Link, 600V, 150A, Class H, K5
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712141505 / 00051712141505
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.76 (Each)
Carton
$208.80 (Per 5)
Resources
Images
 
 
LKS150 - Small Image
 
LKS150 - Large Image
 
LKS150 - Large Image
 
LKS150 - Large Image
Attachments
 
 
LKS150 - Specification Sheet
Other Links
 
 
LKS150 - Other
 
LKS150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
150 A
Voltage Rating
600 V
Descriptions
Product Type
Super Lag Renew. Fuse Link
Description
150A 600V SUPER-LAG FUSE LINK
Features
-Pending Description-
extra long description
BUSS LKS-150 SUPER LAG RENEW. FUSE
Long Description
Eaton Bussmann series LKS fuse link, 600V, 150A, Class H, K5
Special Features
Super Lag, Time Lag
Additional Information
Fuse Class
Class H;Class K5
class
Class HClass K5
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Manufacturers Part Number
LKS-150
Brand
Eaton
GTIN
00051712141505
UPC
051712141505
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fuse Link
Packaging
Weight per each
0.1
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat