LKS200 - 200A 600V Super-Lag Fuse Link

Eaton

  • $36.97 (Each)
  • $36.97 (Each)

  • $184.85 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LKS200
Manufacturer
Eaton
Manufacturer's Part Number
LKS-200
Description
200A 600V Super-Lag Fuse Link
Eaton Bussmann Series LKS Fuse Link, 600V, 200A, Class H, K5
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712142007 / 5027590466424 / 00051712142007
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.97 (Each)
Carton
$184.85 (Per 5)
Resources
Images
 
 
LKS200 - Small Image
 
LKS200 - Large Image
 
LKS200 - Large Image
 
LKS200 - Large Image
 
LKS200 - Large Image
Attachments
 
 
LKS200 - Specification Sheet
Other Links
 
 
LKS200 - Other
 
LKS200 - Other
 
LKS200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200
Voltage Rating
600 V
Descriptions
Product Type
Super Lag Renewable Link
Description
200A 600V SUPER-LAG FUSE LINK
extra long description
EFSE LKS-200 SUPER LAG RENEWABLE LI
Features
-Pending Description-
Long Description
Eaton Bussmann series LKS fuse link, 600V, 200A, Class H, K5
Special Features
Super Lag, Time Lag
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Fuse Class
Class H;Class K5
class
Class HClass K5
Manufacturer Information
Manufacturers Part Number
LKS-200
Brand
Eaton Bussmann series
GTIN
00051712142007
UPC
051712142007
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fuse Link
Packaging
Weight per each
0.07
Carton
5
Uses, Certifications, and Standards
standard
RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat