LKS40 - 40A 600V Super-Lag Fuse Link

Eaton

  • $13.84 (Each)
  • $13.84 (Each)

  • $276.80 (Per 20)

In-Stock: 171 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LKS40
Manufacturer
Eaton
Manufacturer's Part Number
LKS-40
Description
40A 600V Super-Lag Fuse Link
Eaton Bussmann Series LKS Fuse Link, 600V, 40A, Class H, K5
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712140409 / 00051712140409
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.84 (Each)
Carton
$276.80 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
171
Resources
Images
 
 
LKS40 - Small Image
 
LKS40 - Large Image
 
LKS40 - Large Image
 
LKS40 - Large Image
Attachments
 
 
LKS40 - Specification Sheet
Other Links
 
 
LKS40 - Other
 
LKS40 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
40 A
Voltage Rating
600 V
Descriptions
Product Type
Super Lag Renew. Link 40/600
Description
40A 600V SUPER-LAG FUSE LINK
Features
-Pending Description-
Long Description
Eaton Bussmann series LKS fuse link,600V,40A,Class H, K5
Special Features
Super Lag, Time Lag
extra long description
EFSE LKS-40 SUPER LAG RENEW. LINK 4
Additional Information
dimensions
6.0000 IN X 1.0000 IN X 1.0000 IN
class
Class K5Class H
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LKS-40
GTIN
00051712140409
UPC
051712140409
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fuse Link
Packaging
Weight per each
0.02
Carton
20
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 171

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tulsa
19 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
152 View Store

* All prices subject to change.

Begin Live Chat