LPCC610 - Low Peak CC Time Delay

Bussmann Fuses

  • $84.90 (Each)
  • $84.90 (Each)

  • $849.00 (Per 10)
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
LPCC610
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
LP-CC-6/10
Description
Low Peak CC Time Delay
Eaton Bussmann Series Class CC Fuse, LP-CC, Time-Delay, Dual-Element Current Limiting Fuse, 0.6 A, Rejection Style Fuse, Interrupting Rating Of 20 Ka At 150 VDC and 200 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Current Limiting Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712180412 / 00051712180412
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.90 (Each)
Standard Packaging
$849.00 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
60
Resources
Images
 
 
LPCC610 - Small Image
 
LPCC610 - Large Image
 
LPCC610 - Large Image
 
LPCC610 - Large Image
 
LPCC610 - Large Image
 
LPCC610 - Large Image
 
LPCC610 - Large Image
 
LPCC610 - Video
Other Links
 
 
LPCC610 - Other
 
LPCC610 - Other
 
LPCC610 - Other
 
LPCC610 - Other
 
LPCC610 - Other
Attachments
 
 
LPCC610 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.6
Connection
Ferrule End X Ferrule End
Interrupt Rating
20 kAIC at 150 Vdc200 kAIC at 600 Vac
Material
Melamine Tube
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
LOW PEAK CC TIME DELAY
Extra Long Description
BUS LP-CC-6/10 LOW PEAK CC TIME DEL
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description
Eaton Bussmann Series Class CC fuse, LP-CC, time-delay, dual-element current limiting fuse, 0.6 A, rejection style fuse, interrupting rating of 20 kA at 150 Vdc and 200 kA at 600 Vac
Product Type
Low Peak CC Time Delay
Special Features
Rejection Style
Additional Information
Dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
Element
Dual
Fuse Class
Class CC
Media
Yes
Response Time
12 S at 200%
Manufacturer Information
Brand
Bussmann Fuses
Manufacturers Part Number
LP-CC-6/10
GTIN
00051712180412
UPC
051712180412
Taxonomies, Classifications, and Categories
Type
FUSE
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CSA Certified ,UL Listed,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 60

Location search:

Distribution Centers

Location Stock Available
Deer Park
60 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LPCC610.
Jump To:

Similar Items

Similar items are close alternatives to LPCC610, though they may not be 100% alike.

Cross Referenced

These items are similar to LPCC610 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LP-CC-6/10 Eaton Bussmann 00051712180412
CCMR-6/10 SSAC 00079458010527

* All prices subject to change.

Begin Live Chat