LPJ12SP - 12A 600V TD Dual Elem Class J Fuse

Eaton Bussmann Series

  • $69.03 (Each)
  • $69.03 (Each)

  • $690.30 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPJ12SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPJ-12SP
Description
12A 600V TD Dual Elem Class J Fuse
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 12 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712522748 / 00051712522748
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.03 (Each)
Carton
$690.30 (Per 10)
Resources
Images
 
 
LPJ12SP - Small Image
 
LPJ12SP - Large Image
 
LPJ12SP - Large Image
 
LPJ12SP - Large Image
 
LPJ12SP - Large Image
 
LPJ12SP - Large Image
 
LPJ12SP - Large Image
 
LPJ12SP - Video
Attachments
 
 
LPJ12SP - Specification Sheet
Other Links
 
 
LPJ12SP - Other
 
LPJ12SP - Other
 
LPJ12SP - Other
 
LPJ12SP - Other
 
LPJ12SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
12 A
connection
Ferrule End X Ferrule End
interrupt rating
300 kAIC at 600 Vac100 kAIC Vdc
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Size
0.81 In Diameter X 2.25 In Length
Descriptions
Product Type
Low-Peak Class J T/D
Description
12A 600V TD DUAL ELEM CLASS J FUSE
extra long description
BUSS LPJ-12SP LOW-PEAK CLASS J T/D
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
Long Description
Eaton Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 12 A, non-idicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Special Features
Indicating, High in-rush current motor protection
Additional Information
media
Yes
Response Time
10 sec at 500%
dimensions
2.2500 IN X 0.8100 IN X 0.8100 IN
class
Class J
Fuse Class
Class J
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPJ-12SP
GTIN
00051712522748
UPC
051712522748
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.1
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat