LPJ150SPI - Indicating LPJ-150SP

Eaton Bussmann Series

  • $467.45 (Each)
  • $467.45 (Each)

Availability: Currently Out Of Stock
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
LPJ150SPI
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPJ-150SPI
Description
Indicating LPJ-150SP
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 150 A, Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712627993 / 00051712627993
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$467.45 (Each)
Resources
Images
 
 
LPJ150SPI - Small Image
 
LPJ150SPI - Large Image
 
LPJ150SPI - Large Image
 
LPJ150SPI - Large Image
 
LPJ150SPI - Large Image
 
LPJ150SPI - Large Image
 
LPJ150SPI - Large Image
 
LPJ150SPI - Large Image
 
LPJ150SPI - Video
Attachments
 
 
LPJ150SPI - Specification Sheet
Tech Bulletins
 
 
LPJ150SPI - Tech Bulletin
Other Links
 
 
LPJ150SPI - Other
 
LPJ150SPI - Other
 
LPJ150SPI - Other
 
LPJ150SPI - Other
 
LPJ150SPI - Other
 
LPJ150SPI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
150
interrupt rating
300 kAIC at 600 Vac100 kAIC Vdc
Voltage Rating
600 Vac, 300 Vdc
connection
Bolted Blade End X Bolted Blade End
Dimensions and Weight
Size
1.63 In Diameter X 5.75 In Length
Descriptions
Product Type
Low-Peak Class J Indicating T/D
extra long description
BUSS LPJ-150SPI LOW-PEAK CLASS J IN
Description
INDICATING LPJ-150SP
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
Long Description
Eaton Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 150 A, indicating fuse, interrupting rating of 300 kA at 600 Vac
Special Features
Indicating, High in-rush current motor protection
Additional Information
Response Time
10 sec at 500%
dimensions
2.2500 IN X 0.8100 IN X 0.8100 IN
Fuse Class
Class J
element
Dual
media
Yes
Manufacturer Information
Manufacturers Part Number
LPJ-150SPI
Brand
Eaton Bussmann series
GTIN
00051712627993
UPC
051712627993
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
FUSE
Packaging
Weight per each
0.78
Carton
1
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LPJ150SPI.
Jump To:

Similar Items

Similar items are close alternatives to LPJ150SPI, though they may not be 100% alike.

LOW-PEAK CLASS J INDICATING T/D
  • MFR Part #: LPJ-200SPI
  • GTIN: 00051712628235
  • Manufacturer: Eaton Bussmann Series
Cross Referenced

These items are similar to LPJ150SPI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPJ-150SPI Eaton Bussmann 51712627993
LPJ-150SPI Eaton 00051712627993
JTD-150 ID SSAC 00079458031836

* All prices subject to change.

Begin Live Chat