LPJ15SPI - 15A 600V Class J TD Fuse

Eaton Bussmann Series

  • $101.22 (Each)
  • $101.22 (Each)

  • $1,012.20 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPJ15SPI
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPJ-15SPI
Description
15A 600V Class J TD Fuse
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 15 A, Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712626316 / 00051712626316
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.22 (Each)
Standard Packaging
$1,012.20 (Per 10)
Resources
Attachments
 
 
LPJ15SPI - Specification Sheet
Images
 
 
LPJ15SPI - Large Image
 
LPJ15SPI - Large Image
 
LPJ15SPI - Small Image
 
LPJ15SPI - Video
Other Links
 
 
LPJ15SPI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100 kAIC Vdc300 kAIC at 600 Vac
amperage rating
15 A
Voltage Rating
600 Vac, 300 Vdc
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.81 In Diameter X 2.25 In Length
Descriptions
Description
15A 600V CLASS J TD FUSE
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
extra long description
BUSS LPJ-15SPI LOW-PEAK CLASS J IND
Product Type
Low-Peak Class J Indicating T/D
Long Description
Eaton Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 15 A, indicating fuse, interrupting rating of 300 kA at 600 Vac
Special Features
Non-indicating, High in-rush current motor protection
Additional Information
media
Yes
Response Time
10 sec at 500%
dimensions
2.2500 IN X 0.8000 IN X 0.8000 IN
class
Class J
element
Dual
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
LPJ-15SPI
GTIN
00051712626316
UPC
051712626316
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.105
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat