LPJ20SP - 20A 600V TD Dual Elem Class J Fuse

Eaton

  • $92.47 (Each)
  • $92.47 (Each)

  • $924.70 (Per 10)

In-Stock: 232 available at other locations ( find a store with stock)
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
LPJ20SP
Manufacturer
Eaton
Manufacturer's Part Number
LPJ-20SP
Description
20A 600V TD Dual Elem Class J Fuse
Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 20 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
051712523202 / 00051712523202
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.47 (Each)
Carton
$924.70 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
232
Resources
Images
 
 
LPJ20SP - Small Image
 
LPJ20SP - Large Image
 
LPJ20SP - Large Image
 
LPJ20SP - Large Image
 
LPJ20SP - Large Image
Other Links
 
 
LPJ20SP - Other
 
LPJ20SP - Other
 
LPJ20SP - Other
 
LPJ20SP - Other
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
20A 600V TD DUAL ELEM CLASS J FUSE
Extra Long Description
BUS LPJ-20SP BUSSMAN FUSE (55
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
Long Description
Eaton Bussmann series LPJ fuse, Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 20 A, non-idicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Product Type
Bussman Fuse (55
Additional Information
Dimensions
2.2500 IN X 0.8100 IN X 0.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPJ-20SP
GTIN
00051712523202
UPC
051712523202
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.11
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
UL Listed ,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LPJ20SP.
Jump To:

Similar Items

Similar items are close alternatives to LPJ20SP, though they may not be 100% alike.

Cross Referenced

These items are similar to LPJ20SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPJ-20SP Eaton Bussmann 51712523202
LPJ-20SP Eaton 00051712523202
JTD-20 SSAC 00079458202137
AJT20 Mersen 00782001962449

* All prices subject to change.

Begin Live Chat