LPJ250SP - Low Peak Class J TD Fuse

Eaton

  • $819.91 (Each)
  • $819.91 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPJ250SP
Manufacturer
Eaton
Manufacturer's Part Number
LPJ-250SP
Description
Low Peak Class J TD Fuse
Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 250 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712523189 / 00051712523189
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$819.91 (Each)
Resources
Images
 
 
LPJ250SP - Small Image
 
LPJ250SP - Large Image
 
LPJ250SP - Large Image
 
LPJ250SP - Large Image
 
LPJ250SP - Large Image
 
LPJ250SP - Large Image
 
LPJ250SP - Video
Other Links
 
 
LPJ250SP - Other
 
LPJ250SP - Other
 
LPJ250SP - Other
 
LPJ250SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Low Peak Class J T/D
Description
LOW PEAK CLASS J TD FUSE
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
extra long description
BUSS LPJ-250SP LOW PEAK CLASS J T/D
Long Description
Eaton Bussmann series LPJ fuse, Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 250 A, non-idicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Additional Information
media
Yes
dimensions
2.1100 IN X 2.1100 IN X 7.1200 IN
Manufacturer Information
Manufacturers Part Number
LPJ-250SP
Brand
Eaton
GTIN
00051712523189
UPC
051712523189
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.55
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
CSA Certified ,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat