LPJ30SP - 30A 600V TD Dual Elem Class J Fuse

Eaton

  • $88.32 (Each)
  • $88.32 (Each)

  • $883.20 (Per 10)

In-Stock: 10 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPJ30SP
Manufacturer
Eaton
Manufacturer's Part Number
LPJ-30SP
Description
30A 600V TD Dual Elem Class J Fuse
Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 30 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
051712523257 / 00051712523257
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.32 (Each)
Carton
$883.20 (Per 10)
Stock Availability
Nacogdoches
10 (Check another store)
All Stores
404
Resources
Images
 
 
LPJ30SP - Small Image
 
LPJ30SP - Large Image
Other Links
 
 
LPJ30SP - Other
 
LPJ30SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30 Amp
Connection
Ferrule End X Ferrule End
Interrupt Rating
300000 Amp (RMS Symmetrical UL), 100000 Amp (DC)
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Size
0.81 In Diameter X 2.25 In Length
Descriptions
Description
30A 600V TD DUAL ELEM CLASS J FUSE
Extra Long Description
BUS LPJ-30SP BUSSMAN FUSE (55
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
Long Description
Eaton Bussmann series LPJ fuse, Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 30 A, non-idicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Product Type
Bussman Fuse (55
Additional Information
Class
J
Dimensions
2.2500 IN X 0.8100 IN X 0.8100 IN
Element
Dual
Response Time
10 S at 500%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPJ-30SP
GTIN
00051712523257
UPC
051712523257
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.11
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
UL Listed ,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat