LPJ400SPI - Class J Fuse, LPJ, Time-Delay, Dual-Element Curren

Eaton Bussmann Series

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPJ400SPI
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPJ-400SPI
Description
Class J Fuse, LPJ, Time-Delay, Dual-Element Curren
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 400 A, Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712626453 / 00051712626453
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LPJ400SPI - Small Image
 
LPJ400SPI - Large Image
 
LPJ400SPI - Large Image
 
LPJ400SPI - Large Image
 
LPJ400SPI - Large Image
 
LPJ400SPI - Video
Attachments
 
 
LPJ400SPI - Specification Sheet
Other Links
 
 
LPJ400SPI - Other
 
LPJ400SPI - Other
 
LPJ400SPI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
300 kAIC at 600 Vac100 kAIC Vdc
amperage rating
400
Voltage Rating
600 Vac, 300 Vdc
connection
Bolted Blade End X Bolted Blade End
Dimensions and Weight
Size
2.110 In Diameter X 7.126 In Length
Descriptions
Product Type
Low-Peak Class J Indicating T/D
extra long description
BUSS LPJ-400SPI LOW-PEAK CLASS J IN
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
Long Description
Eaton Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 400 A, indicating fuse, interrupting rating of 300 kA at 600 Vac
Special Features
Non-indicating, High in-rush current motor protection
Description
CLASS J FUSE, LPJ, TIME-DELAY, DUAL-ELEMENT CURREN
Additional Information
media
Yes
Response Time
10 sec at 500%
dimensions
2.0000 IN X 0.8100 IN X 7.1300 IN
Fuse Class
Class J
element
Dual
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
LPJ-400SPI
GTIN
00051712626453
UPC
051712626453
Taxonomies, Classifications, and Categories
Type
FUSE
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat