LPJ412SP - 4-1/2A 600V J TD Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPJ412SP
Manufacturer
Eaton
Manufacturer's Part Number
LPJ412SP
Description
4-1/2A 600V J TD Fuse
4-1/2A 600V Class J Low Peak Dual Element, Time Delay Fuse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/EAN/GTIN
051712522786 / 5027590447140 / 00051712522786
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
LPJ412SP - Other
 
LPJ412SP - Other
Images
 
 
LPJ412SP - Large Image
 
LPJ412SP - Small Image
 
LPJ412SP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 Vac, 300 Vdc
connection
Ferrule End X Ferrule End
interrupt rating
300 kAIC at 600 Vac100 kAIC Vdc
amperage rating
4.5A
Dimensions and Weight
Size
0.81 In Diameter X 2.25 In Length
Descriptions
Description
4-1/2A 600V J TD FUSE
Product Type
Low-Peak Class J T/D
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
extra long description
EFSE LPJ-4-1/2SP LOW-PEAK CLASS J T
Long Description
4-1/2A 600V Class J Low Peak Dual Element, Time Delay Fuse
Additional Information
dimensions
0.8100 IN X 0.8100 IN X 2.2500 IN
Response Time
10 sec at 500%
class
Class J
element
Dual
Manufacturer Information
Manufacturers Part Number
LPJ412SP
Brand
Eaton
GTIN
00051712522786
UPC
051712522786
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.19
Carton
10
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat