LPJ45SP - 45A 600V TD Dual Elem Class J Fuse

Eaton

  • $101.78 (Each)
  • $101.78 (Each)

  • $1,017.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPJ45SP
Manufacturer
Eaton
Manufacturer's Part Number
LPJ-45SP
Description
45A 600V TD Dual Elem Class J Fuse
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 45 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712523349 / 00051712523349
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.78 (Each)
Carton
$1,017.80 (Per 10)
Resources
Images
 
 
LPJ45SP - Large Image
 
LPJ45SP - Large Image
 
LPJ45SP - Large Image
 
LPJ45SP - Large Image
 
LPJ45SP - Large Image
 
LPJ45SP - Large Image
 
LPJ45SP - Small Image
 
LPJ45SP - Video
Other Links
 
 
LPJ45SP - Other
 
LPJ45SP - Other
 
LPJ45SP - Other
 
LPJ45SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Low-Peak Class J T/D
Description
45A 600V TD DUAL ELEM CLASS J FUSE
extra long description
BUSS LPJ-45SP LOW-PEAK CLASS J T/D
Long Description
Eaton Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 45 A, non-idicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
LPJ-45SP
Brand
Eaton
GTIN
00051712523349
UPC
051712523349
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.19
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat