LPJ7SP - Low Peak Class J TD Fuse

Eaton Bussmann Series

  • $100.02 (Each)
  • $100.02 (Each)

  • $1,000.20 (Per 10)

In-Stock: 27 available at other locations ( find a store with stock)
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
LPJ7SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPJ-7SP
Description
Low Peak Class J TD Fuse
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 7 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712523462 / 00051712523462
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.02 (Each)
Standard Packaging
$1,000.20 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
27
Resources
Attachments
 
 
LPJ7SP - Specification Sheet
Images
 
 
LPJ7SP - Small Image
 
LPJ7SP - Large Image
 
LPJ7SP - Video
Other Links
 
 
LPJ7SP - Other
 
LPJ7SP - Other
Tech Bulletins
 
 
LPJ7SP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
7
Connection
Ferrule End X Ferrule End
Interrupt Rating
300 kAIC at 600 Vac100 kAIC Vdc
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Size
0.81 In Diameter X 2.25 In Length
Descriptions
Description
LOW PEAK CLASS J TD FUSE
Extra Long Description
BUS LPJ-7SP LOW-PEAK CLASS J T/D
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
Long Description
Eaton Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 7 A, non-idicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Product Type
Low-Peak Class J T/D
Special Features
Non-indicating, High in-rush current motor protection
Additional Information
Dimensions
2.2500 IN X 0.8100 IN X 0.8100 IN
Element
Dual
Fuse Class
Class J
Media
Yes
Response Time
10 sec at 500%
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
LPJ-7SP
GTIN
00051712523462
UPC
051712523462
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.32
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
5 View Store
Tulsa
22 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LPJ7SP.
Jump To:

Similar Items

Similar items are close alternatives to LPJ7SP, though they may not be 100% alike.

Cross Referenced

These items are similar to LPJ7SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPJ-7SP Eaton Bussmann 51712523462
LPJ-7SP Eaton 00051712523462
JTD-7 SSAC 00079458053661
AJT7 Mersen 00782001962814

* All prices subject to change.

Begin Live Chat