LPJ80SP - 80A 600V TD Dual Elem Class J Fuse

Eaton

  • $215.13 (Each)
  • $215.13 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPJ80SP
Manufacturer
Eaton
Manufacturer's Part Number
LPJ-80SP
Description
80A 600V TD Dual Elem Class J Fuse
Eaton Bussmann Series LPJ Fuse, 600 V, 80 A, 300 Ka
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712523387 / 00051712523387
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$215.13 (Each)
Resources
Images
 
 
LPJ80SP - Large Image
 
LPJ80SP - Large Image
 
LPJ80SP - Large Image
 
LPJ80SP - Large Image
 
LPJ80SP - Large Image
 
LPJ80SP - Large Image
 
LPJ80SP - Video
Other Links
 
 
LPJ80SP - Other
 
LPJ80SP - Other
 
LPJ80SP - Other
 
LPJ80SP - Other
 
LPJ80SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
300000 Amp (RMS Symmetrical UL), 100000 Amp (DC)
Voltage Rating
600 Vac, 300 Vdc
amperage rating
80 Amp
connection
Bolted Blade End X Bolted Blade End
Dimensions and Weight
Size
1.13 In Diameter X 4.63 In Length
Descriptions
Product Type
Low-Peak Class J T/D
Description
80A 600V TD DUAL ELEM CLASS J FUSE
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
extra long description
BUSS LPJ-80SP LOW-PEAK CLASS J T/D
Long Description
Eaton Bussmann series LPJ fuse, 600 V, 80 A, 300 kA
Additional Information
media
Yes
Response Time
10 S at 500%
dimensions
4.6300 IN X 1.1300 IN X 1.1300 IN
element
Dual
class
J
Manufacturer Information
Manufacturers Part Number
LPJ-80SP
Brand
Eaton
GTIN
00051712523387
UPC
051712523387
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
UL Listed ,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat