LPNRK20SP - 20A 250V TD Dual Elem Class RK1 Low Peak Fuse

Eaton Bussmann Series

  • $25.72 (Each)
  • $25.72 (Each)

  • $257.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPNRK20SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPN-RK-20SP
Description
20A 250V TD Dual Elem Class RK1 Low Peak Fuse
Eaton Bussmann Series LPN-RK Fuse, 20 A, Dual, Class RK1, Non-Indicating, Ferrule End X Ferrule End, Time Delay, Current-Limiting, 8 Sec At 500%, 300 Kaic At 250 V, 100 Kaic At 125 VDC, Standard, 10
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712538343 / 00051712538343
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.72 (Each)
Carton
$257.20 (Per 10)
Resources
Attachments
 
 
LPNRK20SP - Specification Sheet
Images
 
 
LPNRK20SP - Large Image
 
LPNRK20SP - Large Image
 
LPNRK20SP - Video
Other Links
 
 
LPNRK20SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20 A
Voltage Rating
250 VAC, 125 VDC
interrupt rating
300 kAIC at 250 Vac100 kAIC at 125 Vdc
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Product Type
Low Peak Dual Element
Description
20A 250V TD DUAL ELEM CLASS RK1 LOW PEAK FUSE
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
extra long description
BUSS LPN-RK-20SP LOW PEAK DUAL ELEM
Long Description
Eaton Bussmann series LPN-RK fuse, 20 A, Dual, Class RK1, Non-indicating, Ferrule end x ferrule end, Time delay, Current-limiting, 8 sec at 500%, 300 kAIC at 250 V, 100 kAIC at 125 Vdc, Standard, 10
Special Features
Non-indicating, High in-rush current motor protection
Additional Information
media
Yes
dimensions
2.0000 IN X 0.5600 IN X 0.5600 IN
Response Time
8 S at 500%
class
Class RK1
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPN-RK-20SP
GTIN
00051712538343
UPC
051712538343
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.05
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat