LPNRK400SP - 400A 250V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $565.20 (Each)
  • $565.20 (Each)

In-Stock: 19 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPNRK400SP
Manufacturer
Eaton
Manufacturer's Part Number
LPN-RK-400SP
Description
400A 250V Class RK1 Duel Element Time Delay Fuse
Eaton Bussmann Series Class RK1 Fuse, LPN-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 400 A, Non-Indicating Fuse, Interrupting Rating Of 300 Ka At 250 Vac and 100 Ka At 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712538558 / 00051712538558
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$565.20 (Each)
Stock Availability
Hereford
0 (Find nearest stock)
Amarillo
0
All Stores
19
Resources
Images
 
 
LPNRK400SP - Small Image
 
LPNRK400SP - Large Image
 
LPNRK400SP - Large Image
 
LPNRK400SP - Large Image
 
LPNRK400SP - Large Image
 
LPNRK400SP - Large Image
 
LPNRK400SP - Video
Other Links
 
 
LPNRK400SP - Other
 
LPNRK400SP - Other
 
LPNRK400SP - Other
 
LPNRK400SP - Other
Attachments
 
 
LPNRK400SP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
400
Connection
Blade End X Blade End
Interrupt Rating
300 kAIC at 250 Vac100 kAIC at 250 Vdc
Voltage Rating
250 Vac, 250 Vdc
Dimensions and Weight
Size
2.36 In Diameter X 8.63 In Length
Descriptions
Description
400A 250V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
Extra Long Description
BUSS LPN-RK-400SP LOW PEAK DUAL ELE
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Long Description
Eaton Bussmann Series Class RK1 fuse, LPN-RK, time-delay, dual-element, current limiting fuse, 400 A, non-indicating fuse, interrupting rating of 300 kA at 250 Vac and 100 kA at 125 Vdc
Product Type
Low Peak Dual Element
Special Features
Non-indicating, High in-rush current motor protection
Additional Information
Dimensions
8.6300 IN X 2.3600 IN X 2.3600 IN
Element
Dual
Fuse Class
Class RK1
Media
Yes
Response Time
10 S at 500%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPN-RK-400SP
GTIN
00051712538558
UPC
051712538558
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.95
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Amarillo Area

Location Stock Available

M-Z

Location Stock Available
Mansfield
3 View Store
Tucson
1 View Store

* All prices subject to change.

Begin Live Chat