LPSRK110SPI - 110A Indicating Low Peak Dual

Eaton Bussmann Series

  • $411.87 (Each)
  • $411.87 (Each)
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
LPSRK110SPI
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPS-RK-110SPI
Description
110A Indicating Low Peak Dual
Eaton Bussmann Series Class RK1 Fuse, LPS-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 110 A, Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712626927 / 00051712626927
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$411.87 (Each)
Resources
Images
 
 
LPSRK110SPI - Small Image
 
LPSRK110SPI - Large Image
 
LPSRK110SPI - Large Image
 
LPSRK110SPI - Large Image
 
LPSRK110SPI - Large Image
 
LPSRK110SPI - Video
Attachments
 
 
LPSRK110SPI - Specification Sheet
Tech Bulletins
 
 
LPSRK110SPI - Tech Bulletin
Other Links
 
 
LPSRK110SPI - Other
 
LPSRK110SPI - Other
 
LPSRK110SPI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
110
interrupt rating
300 kAIC at 600 Vac100 kAIC at 300 Vdc
Voltage Rating
600 Vac, 300 Vdc
Descriptions
Description
110A INDICATING LOW PEAK DUAL
Product Type
Indicating LPS-RK 110SP
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
extra long description
BUSS LPS-RK-110SPI INDICATING LPS-R
Special Features
Electrically Isolated End Cap
Long Description
Eaton Bussmann Series Class RK1 fuse, LPS-RK, time-delay, dual-element, current limiting fuse, 110 A, indicating fuse, interrupting rating of 300 kA at 600 Vac
Additional Information
media
Yes
dimensions
9.6300 IN X 1.6100 IN X 1.6100 IN
Fuse Class
Class RK1
Manufacturer Information
Manufacturers Part Number
LPS-RK-110SPI
Brand
Eaton Bussmann series
GTIN
00051712626927
UPC
051712626927
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LPSRK110SPI.
Jump To:

Cross Referenced

These items are similar to LPSRK110SPI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPS-RK-110SPI Eaton Bussmann 00051712626927
LLSRK-110 ID SSAC 00079458060621

* All prices subject to change.

Begin Live Chat