LPSRK200SPI - 200A Indicating Low Peak Dual

Eaton Bussmann Series

  • $411.87 (Each)
  • $411.87 (Each)
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
LPSRK200SPI
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPS-RK-200SPI
Description
200A Indicating Low Peak Dual
Eaton Bussmann Series Class RK1 Fuse, LPS-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 200 A, Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712626965 / 00051712626965
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$411.87 (Each)
Resources
Attachments
 
 
LPSRK200SPI - Specification Sheet
Tech Bulletins
 
 
LPSRK200SPI - Tech Bulletin
Images
 
 
LPSRK200SPI - Large Image
 
LPSRK200SPI - Large Image
 
LPSRK200SPI - Large Image
 
LPSRK200SPI - Large Image
 
LPSRK200SPI - Video
Other Links
 
 
LPSRK200SPI - Other
 
LPSRK200SPI - Other
 
LPSRK200SPI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200 A
interrupt rating
300 kAIC at 600 Vac100 kAIC at 300 Vdc
Voltage Rating
600 Vac, 300 Vdc
connection
Blade End X Blade End
Dimensions and Weight
Size
1.61 In Diameter X 9.63 In Length
Descriptions
Description
200A INDICATING LOW PEAK DUAL
Product Type
Indicating LPS-RK 200SP
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
extra long description
BUSS LPS-RK-200SPI INDICATING LPS-R
Long Description
Eaton Bussmann Series Class RK1 fuse, LPS-RK, time-delay, dual-element, current limiting fuse, 200 A, indicating fuse, interrupting rating of 300 kA at 600 Vac
Special Features
Electrically Isolated End Cap
Additional Information
Response Time
10 S at 500%
class
Class RK1
element
Dual
dimensions
9.6300 IN X 1.6100 IN X 1.6100 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
LPS-RK-200SPI
Brand
Eaton Bussmann series
GTIN
00051712626965
UPC
051712626965
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LPSRK200SPI.
Jump To:

Cross Referenced

These items are similar to LPSRK200SPI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPS-RK-200SPI Eaton Bussmann 00051712626965
LLSRK-200 ID SSAC 00079458060669

* All prices subject to change.

Begin Live Chat