LPSRK45SP - Ul Class RK1 Time Delay

Eaton

  • $112.15 (Each)
  • $112.15 (Each)

In-Stock: 21 available at other locations ( find a store with stock)
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
LPSRK45SP
Manufacturer
Eaton
Manufacturer's Part Number
LPS-RK-45SP
Description
Ul Class RK1 Time Delay
Eaton Bussmann Series Class RK1 Fuse, LPS-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 45 A, Non-Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712548397 / 00051712548397
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.15 (Each)
Stock Availability
Weatherford
0 (Find nearest stock)
DFW RDC
0
All Stores
21
Resources
Images
 
 
LPSRK45SP - Small Image
 
LPSRK45SP - Large Image
 
LPSRK45SP - Video
Attachments
 
 
LPSRK45SP - Specification Sheet
Other Links
 
 
LPSRK45SP - Other
Tech Bulletins
 
 
LPSRK45SP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
45
Connection
Ferrule End X Ferrule End
Interrupt Rating
100 kAIC at 300 Vdc300 kAIC at 600 Vac
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Size
1.06 In Diameter X 5.50 In Length
Descriptions
Description
UL CLASS RK1 TIME DELAY
Extra Long Description
BUS LPS-RK-45SP LOW-PEAK DUAL ELEME
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Long Description
Eaton Bussmann Series Class RK1 fuse, LPS-RK, time-delay, dual-element, current limiting fuse, 45 A, non-indicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Product Type
Low-Peak Dual Element
Special Features
Electrically Isolated End Cap
Additional Information
Dimensions
5.5000 IN X 1.0600 IN X 1.0600 IN
Element
Dual
Fuse Class
Class RK1
Media
Yes
Response Time
10 S at 500%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPS-RK-45SP
GTIN
00051712548397
UPC
051712548397
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
2.6
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
21 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LPSRK45SP.
Jump To:

Cross Referenced

These items are similar to LPSRK45SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPS-RK-45SP Eaton Bussmann 00051712548397
LLSRK-45 SSAC 00079458350760
LLSRK04.5 SSAC 00079458350548
A6D45R Mersen 00782001992026

* All prices subject to change.

Begin Live Chat