LPSRK60SP - Low-Peak Dual Element

Bussmann Fuses

  • $50.38 (Each)
  • $50.38 (Each)

In-Stock: 46 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPSRK60SP
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
Description
Low-Peak Dual Element
Eaton Bussmann Series Class RK1 Fuse, LPS-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 60 A, Non-Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Dual Element Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712548410 / 00051712548410
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.38 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
46
Resources
Images
 
 
LPSRK60SP - Small Image
 
LPSRK60SP - Large Image
 
LPSRK60SP - Video
Attachments
 
 
LPSRK60SP - Specification Sheet
Tech Bulletins
 
 
LPSRK60SP - Tech Bulletin
Other Links
 
 
LPSRK60SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
60
Connection
Ferrule End X Ferrule End
Interrupt Rating
100
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Size
1.06 In Diameter X 5.50 In Length
Descriptions
Description
LOW-PEAK DUAL ELEMENT
Extra Long Description
BUSS LPS-RK-60SP LOW-PEAK DUAL ELEM
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Long Description
Eaton Bussmann Series Class RK1 fuse, LPS-RK, time-delay, dual-element, current limiting fuse, 60 A, non-indicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Product Type
Low-Peak Dual Element
Special Features
Electrically Isolated End Cap
Additional Information
Dimensions
5.5000 IN X 1.0600 IN X 1.0600 IN
Element
Dual
Fuse Class
Class RK1
Media
Yes
Response Time
10 S at 500%
Manufacturer Information
Brand
Bussmann Fuses
Manufacturers Part Number
LPS-RK-60SP
GTIN
00051712548410
UPC
051712548410
Taxonomies, Classifications, and Categories
Type
FUSE
Packaging
Weight per each
2.6
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
15 View Store
Phoenix
17 View Store
Tyler
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Marshall
4 View Store

* All prices subject to change.

Begin Live Chat