LPSRK60SPI - 60A Indicating Low Peak Dual

Eaton Bussmann Series

  • $102.33 (Each)
  • $102.33 (Each)

  • $1,023.30 (Per 10)
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
LPSRK60SPI
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPS-RK-60SPI
Description
60A Indicating Low Peak Dual
Eaton Bussmann Series Class RK1 Fuse, LPS-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 60 A, Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712626309 / 00051712626309
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.33 (Each)
Carton
$1,023.30 (Per 10)
Resources
Attachments
 
 
LPSRK60SPI - Specification Sheet
Tech Bulletins
 
 
LPSRK60SPI - Tech Bulletin
Images
 
 
LPSRK60SPI - Large Image
 
LPSRK60SPI - Large Image
 
LPSRK60SPI - Large Image
 
LPSRK60SPI - Video
Other Links
 
 
LPSRK60SPI - Other
 
LPSRK60SPI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100 kAIC at 300 Vdc300 kAIC at 600 Vac
amperage rating
60 A
Voltage Rating
600 Vac, 300 Vdc
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1.06 In Diameter X 5.50 In Length
Descriptions
Description
60A INDICATING LOW PEAK DUAL
Product Type
Indicating LPS-RK-60SP
extra long description
BUSS LPS-RK-60SPI INDICATING LPS-RK
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Long Description
Eaton Bussmann Series Class RK1 fuse, LPS-RK, time-delay, dual-element, current limiting fuse, 60 A, indicating fuse, interrupting rating of 300 kA at 600 Vac
Special Features
Electrically Isolated End Cap
Additional Information
Response Time
10 S at 500%
dimensions
5.5000 IN X 1.0600 IN X 1.0600 IN
class
Class RK1
element
Dual
media
Yes
Manufacturer Information
Manufacturers Part Number
LPS-RK-60SPI
Brand
Eaton Bussmann series
GTIN
00051712626309
UPC
051712626309
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.31
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LPSRK60SPI.
Jump To:

Cross Referenced

These items are similar to LPSRK60SPI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPS-RK-60SPI Eaton Bussmann 00051712626309
LLSRK-60 ID SSAC 00079458039887

* All prices subject to change.

Begin Live Chat