MDL10 - 10A 32V TD Glass Fuse

Cooper Bussmann North America

  • $3.75 (Each)
  • $3.75 (Each)

  • $18.75 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
MDL10
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
MDL-10
Description
10A 32V TD Glass Fuse
Buss MDL-10 1/4 X 1-1/4 Time Delay
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712724579 / 00051712724579
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.75 (Each)
Carton
$18.75 (Per 5)
Resources
Images
 
 
MDL10 - Small Image
 
MDL10 - Large Image
Brochures
 
 
MDL10 - Brochure
Other Links
 
 
MDL10 - Other
Features
amperage rating
10 Amp
Voltage Rating
32 VAC
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
10A 32V TD GLASS FUSE
Product Type
1/4 X 1-1/4 Time Delay Glass - 10 Amp
Long Description
BUSS MDL-10 1/4 X 1-1/4 TIME DELAY
Special Features
Interrupt Rating 1000 Amp at 32 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Additional Information
Response Time
60 Min Maximum at 135%, 120 S Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
MDL-10
GTIN
00051712724579
UPC
051712724579
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Time Delay
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.007
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA, CE
You must have an account to view stock levels

* All prices subject to change.