MDL10R - 10A 32V Small Dim Fuse

Eaton

  • $3.57 (Each)
  • $3.57 (Each)

  • $17.85 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MDL10R
Manufacturer
Eaton
Manufacturer's Part Number
MDL-10-R
Description
10A 32V Small Dim Fuse
Eaton MDL Series Time-Delay Fuse 10A, 32 Vac, Non-Indicating
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712652131 / 00051712652131
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.57 (Each)
Standard Packaging
$17.85 (Per 5)
Resources
Images
 
 
MDL10R - Small Image
 
MDL10R - Large Image
 
MDL10R - Large Image
 
MDL10R - Large Image
Attachments
 
 
MDL10R - Specification Sheet
Other Links
 
 
MDL10R - Other
 
MDL10R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
1 kAIC at 32 Vac
amperage rating
10 A
Voltage Rating
32 Vac, 32 Vdc (self certified)
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
10A 32V SMALL DIM FUSE
Product Type
Buss Small Dimension Fuse
Features
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.
Long Description
Eaton MDL Series Time-delay fuse 10A, 32 Vac, Non-indicating
extra long description
BUSS MDL-10-R BUSS SMALL DIMENSION
Special Features
Interrupt Rating 1000 Amp at 32 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
Response Time
60 min at 135%, 120 sec at 200%, 5 sec at 200%
dimensions
X X 1.2598 IN
Manufacturer Information
Manufacturers Part Number
MDL-10-R
Brand
Eaton Bussmann series
GTIN
00051712652131
UPC
051712652131
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Time-delay fuse
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat