MDL110R - 1/10A 250V Small Dim Fuse

Eaton

  • $15.56 (Each)
  • $15.56 (Each)

  • $77.80 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
MDL110R
Manufacturer
Eaton
Manufacturer's Part Number
MDL110R
Description
1/10A 250V Small Dim Fuse
Eaton MDL Series Time-Delay Fuse 0.10A, 250 Vac, 32 VDC (Self Certified), 35 Aic At 250 Vac
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/EAN/GTIN
051712652063 / 5027590216234 / 00051712652063
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.56 (Each)
Carton
$77.80 (Per 5)
Resources
Images
 
 
MDL110R - Small Image
 
MDL110R - Large Image
 
MDL110R - Large Image
 
MDL110R - Large Image
Attachments
 
 
MDL110R - Specification Sheet
Other Links
 
 
MDL110R - Other
 
MDL110R - Other
Features
Voltage Rating
250 Vac, 32 Vdc (self certified)
interrupt rating
35 AIC at 250 Vac10 kAIC at 125 Vac
amperage rating
0.10 A
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
1/10A 250V SMALL DIM FUSE
Product Type
Buss Small Dimension Fuse
Features
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.
Long Description
Eaton MDL Series Time-delay fuse 0.10A, 250 Vac, 32 Vdc (self certified), 35 AIC at 250 Vac
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
extra long description
EFSE MDL-1/10-R BUSS SMALL DIMENSIO
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%, 5 sec at 200%
Manufacturer Information
Manufacturers Part Number
MDL110R
Brand
Eaton Bussmann series
GTIN
00051712652063
UPC
051712652063
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Time-delay fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
You must have an account to view stock levels

* All prices subject to change.