MDL1R - 250V Small Dim Fuse

Eaton

  • $3.80 (Each)
  • $3.80 (Each)

  • $19.00 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MDL1R
Manufacturer
Eaton
Manufacturer's Part Number
MDL1R
Description
250V Small Dim Fuse
Eaton MDL Series Time-Delay Fuse 1A, 250 Vac, 32 VDC (Self Certified)
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/EAN/GTIN
051712651998 / 5027590213912 / 00051712651998
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.80 (Each)
Carton
$19.00 (Per 5)
Resources
Images
 
 
MDL1R - Small Image
 
MDL1R - Large Image
 
MDL1R - Large Image
 
MDL1R - Large Image
 
MDL1R - Large Image
Specifications Sheets
 
 
MDL1R - Specification Sheet
Attachments
 
 
MDL1R - Specification Sheet
Brochures
 
 
MDL1R - Brochure
Other Links
 
 
MDL1R - Other
 
MDL1R - Other
 
MDL1R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1 A
Voltage Rating
250 V ac
interrupt rating
35 A @ 250 V ac;10000 A @ 125 V ac
connection
Ferrule End X Ferrule End
Material
Glass (Body);Brass( End Cap)
Current Rating
1 A
Terminal Type
Ferrule
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Diameter
0.250 in;6.35 mm
Overall Length
1.250 in;31.75 mm
Descriptions
Description
250V SMALL DIM FUSE
Product Type
Fuse
Long Description
Fuse, Time Delay Fuse Speed, 60 min @ 135%;120 s @ 200 %;5 s @ 200 % Response Time, Ferrule End x Ferrule End Connection, 1 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 0.250 in Diameter, 1.250 in Overall Length, 0.01 lb
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Short Description
1 A, 250 VAC, Time Delay Fuse, Small
Features
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.
extra long description
EFSE MDL-1-R BUSS SMALL DIMENSION F
Additional Information
Response Time
60 min @ 135%;120 s @ 200 %;5 s @ 200 %
dimensions
X X 1.2598 IN
Fuse Speed
Time Delay
Connection Type
Ferrule End x Ferrule End
Standards Met
UL 248-14 Listed;CSA Certified;CE Certified;RoHS Compliant
package quantity
5 CT
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
MDL1R
GTIN
00051712651998
UPC
051712651998
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Time-delay fuse
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat