MDL20 - 20A 32V TD Glass Fuse

Eaton

  • $7.96 (Each)
  • $7.96 (Each)

  • $39.80 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MDL20
Manufacturer
Eaton
Manufacturer's Part Number
MDL-20
Description
20A 32V TD Glass Fuse
20A 32V 3AG - 1/4" X 1-1/4" Glass, Time Delay Fuse
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712724593 / 00051712724593
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.96 (Each)
Carton
$39.80 (Per 5)
Resources
Images
 
 
MDL20 - Small Image
 
MDL20 - Large Image
Brochures
 
 
MDL20 - Brochure
Other Links
 
 
MDL20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20 Amp
Voltage Rating
32 VAC
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
20A 32V TD GLASS FUSE
Product Type
1/4 X 1-1/4 Time Delay Glass - 20 Amp
extra long description
BUSS MDL-20 1/4 X 1-1/4 TIME DELAY
Special Features
Interrupt Rating 1000 Amp at 32 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Long Description
20A 32V 3AG - 1/4" x 1-1/4" Glass, Time Delay Fuse
Additional Information
Response Time
60 Min Maximum at 135%, 120 S Maximum at 200%
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
MDL-20
GTIN
00051712724593
UPC
051712724593
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Time Delay
Packaging
Weight per each
0.008
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat