MDL20 - 20A 32V TD Glass Fuse

Eaton

  • $7.96 (Each)
  • $7.96 (Each)

  • $39.80 (Per 5)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
MDL20
Manufacturer
Eaton
Manufacturer's Part Number
MDL-20
Description
20A 32V TD Glass Fuse
20A 32V 3AG - 1/4" X 1-1/4" Glass, Time Delay Fuse
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712724593 / 00051712724593
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.96 (Each)
Carton
$39.80 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
MDL20 - Small Image
 
MDL20 - Large Image
Brochures
 
 
MDL20 - Brochure
Other Links
 
 
MDL20 - Other
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
32 VAC
connection
Ferrule End X Ferrule End
amperage rating
20 Amp
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
20A 32V TD GLASS FUSE
Product Type
Buss Small Dimension Fuse
extra long description
EFSE MDL-20 BUSS SMALL DIMENSION FU
Special Features
Interrupt Rating 1000 Amp at 32 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Long Description
20A 32V 3AG - 1/4" x 1-1/4" Glass, Time Delay Fuse
Additional Information
Response Time
60 Min Maximum at 135%, 120 S Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
MDL-20
GTIN
00051712724593
UPC
051712724593
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Time Delay
Packaging
Weight per each
0.008
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
5 View Store
These alternate items can be purchased instead of MDL20.
Jump To:

Similar Items

Similar items are close alternatives to MDL20, though they may not be 100% alike.

1/4IN X 1-1/4IN Time Delay Glass - 20 Amp
  • Our Part #: MDL20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MDL-20
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($16.65) ·
MDL20 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.33

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat