MDL25 - 25A 32V TD Glass Fuse

Eaton

  • $5.71 (Each)
  • $5.71 (Each)

  • $28.55 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
MDL25
Manufacturer
Eaton
Manufacturer's Part Number
MDL-25
Description
25A 32V TD Glass Fuse
Eaton MDL Series Time-Delay Fuse 25A, 32 Vac, Non-Indicating
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/EAN/GTIN
051712724609 / 5027590064910 / 00051712724609
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.71 (Each)
Carton
$28.55 (Per 5)
Resources
Images
 
 
MDL25 - Small Image
 
MDL25 - Large Image
 
MDL25 - Large Image
 
MDL25 - Large Image
Attachments
 
 
MDL25 - Specification Sheet
Brochures
 
 
MDL25 - Brochure
Other Links
 
 
MDL25 - Other
 
MDL25 - Other
 
MDL25 - Other
Features
interrupt rating
1 kAIC at 32 Vac
amperage rating
25 A
Voltage Rating
32 Vac, 32 Vdc (self certified)
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
25A 32V TD GLASS FUSE
Product Type
1/4" X 1-1/4" Time Delay Glass - 25 Amp
Features
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.
Long Description
Eaton MDL Series Time-delay fuse 25A, 32 Vac, Non-indicating
Special Features
Interrupt Rating 1000 Amp at 32 Vac, Material Glass Tube, Nickel Plated Brass Endcap
extra long description
EFSE MDL-25 1/4" X 1-1/4" TIME DELA
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%, 5 sec at 200%
Manufacturer Information
Manufacturers Part Number
MDL-25
Brand
Eaton Bussmann series
GTIN
00051712724609
UPC
051712724609
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Time-delay fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
You must have an account to view stock levels

* All prices subject to change.

false