MDL34R - 3/4A Buss Small Dimension Fuse Slow Blow

Eaton

  • $1.63 (Each)
  • $1.63 (Each)

  • $8.15 (Per 5)

Availability: Currently Out Of Stock
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
MDL34R
Manufacturer
Eaton
Manufacturer's Part Number
MDL-3/4-R
Description
3/4A Buss Small Dimension Fuse Slow Blow
Eaton MDL Series Time-Delay Fuse 0.75A, 250 Vac, 32 VDC (Self Certified)
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/EAN/GTIN
051712652261 / 5027590250795 / 00051712652261
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.63 (Each)
Standard Packaging
$8.15 (Per 5)
Resources
Images
 
 
MDL34R - Large Image
 
MDL34R - Large Image
 
MDL34R - Large Image
 
MDL34R - Small Image
Attachments
 
 
MDL34R - Specification Sheet
Other Links
 
 
MDL34R - Other
 
MDL34R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.75A
Voltage Rating
250 Vac, 32 Vdc (self certified)
interrupt rating
35 AIC at 250 Vac10 kAIC at 125 Vac
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Long Description
Eaton MDL Series Time-delay fuse 0.75A, 250 Vac, 32 Vdc (self certified)
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
extra long description
EFSE MDL-3/4-R BUSS SMALL DIMENSION
Description
3/4A BUSS SMALL DIMENSION FUSE SLOW BLOW
Product Type
Buss Small Dimension Fuse Slow Blow
Features
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%, 5 sec at 200%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MDL-3/4-R
GTIN
00051712652261
UPC
051712652261
Taxonomies, Classifications, and Categories
Type
Time-delay fuse
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
0.007
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat