N0.216R - 60A to 100A 250V Class R Fuse Reducer

Eaton

  • $58.33 (Each)
  • $58.33 (Each)

In-Stock: 6 available locally (Nacogdoches, TX) ( change location)
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
N0.216R
Manufacturer
Eaton
Manufacturer's Part Number
NO.216-R
Description
60A to 100A 250V Class R Fuse Reducer
Fuse Reducer, Class R Fuse, 100 A, 250 V, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712613668 / 00051712613668
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.33 (Each)
Stock Availability
Nacogdoches
6 (Check another store)
All Stores
185
Resources
Specifications Sheets
 
 
N0.216R - Specification Sheet
Images
 
 
N0.216R - Small Image
 
N0.216R - Large Image
 
N0.216R - Large Image
 
N0.216R - Large Image
 
N0.216R - Video
Other Links
 
 
N0.216R - Other
 
N0.216R - Other
 
N0.216R - Other
Attachments
 
 
N0.216R - Specification Sheet
Brochures
 
 
N0.216R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100 A
Current Rating
100 A
Voltage Rating
250 V, 600 V
Descriptions
Description
60A TO 100A 250V CLASS R FUSE REDUCER
Extra Long Description
BUS NO.216-R BUSS CLASS R REDUCER F
Features
A range of Bussmann series fuse reducers for Class H/K, J and R ferrule and blade fuses.Fuse reducers install on fuse ferrules or blades to permit the application of smaller size fuses than those for which the fuse blocks or holders are designed.
Long Description
Fuse Reducer, Class R Fuse, 100 A, 250 V, 0.2 lb
Product Type
Fuse Reducer
Short Description
Class R fuse reducers
Special Features
10 pair per carton
Additional Information
Class
Class R
Dimensions
2.5000 IN X 1.8000 IN X 1.4000 IN
Fuse Class
Class R
Media
Yes
Standards Met
UL(R) Listed;Guide IZZR;File E12853;CSA(R) Certified;Class 6225-01;File 47235;RoHS Compliant
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
NO.216-R
GTIN
00051712613668
UPC
051712613668
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
CSA Certified,UL Listed,Contact factory,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of N0.216R.
Jump To:

Similar Items

Similar items are close alternatives to N0.216R, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat