N0N60 - 60A 250V One-Time Class K5 Fuse

Eaton Bussmann Series

  • $10.54 (Each)
  • $10.54 (Each)

  • $105.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N0N60
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
NON-60
Description
60A 250V One-Time Class K5 Fuse
Eaton Bussmann Series Class K5 Fuse, Non, General Purpose, Non-Current-Limiting Fuses, 60 A, One-Time Fuse, Interrupting Rating Of 50 Ka At 250 Vac and 50 Ka At 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712101646 / 00051712101646
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.54 (Each)
Carton
$105.40 (Per 10)
Resources
Images
 
 
N0N60 - Small Image
 
N0N60 - Large Image
 
N0N60 - Large Image
 
N0N60 - Video
Attachments
 
 
N0N60 - Specification Sheet
Other Links
 
 
N0N60 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Ferrule End X Ferrule End
interrupt rating
10;50
Voltage Rating
250 VAC, 125 VDC
amperage rating
60
Dimensions and Weight
Size
0.81 In Diameter X 3.00 In Length
Descriptions
Product Type
Buss One Time Fuse
Description
60A 250V ONE-TIME CLASS K5 FUSE
Features
Basic Protection 250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
extra long description
BUSS NON-60 BUSS ONE TIME FUSE
Long Description
Eaton Bussmann Series Class K5 fuse, NON, general purpose, non-current-limiting fuses, 60 A, one-time fuse, interrupting rating of 50 kA at 250 Vac and 50 kA at 125 Vdc
Special Features
Non current limiting
Additional Information
media
Yes
class
Class H
dimensions
3.0000 IN X 0.8100 IN X 0.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
NON-60
GTIN
00051712101646
UPC
051712101646
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.1
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat