N0S100 - 100A 600V One-Time Class H Fuse

Eaton

  • $136.97 (Each)
  • $136.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N0S100
Manufacturer
Eaton
Manufacturer's Part Number
NOS-100
Description
100A 600V One-Time Class H Fuse
Eaton Bussmann Series Class K5 Fuse, Nos, General Purpose, Non-Current-Limiting Fuses, 100 A, One-Time Fuse, Interrupting Rating Of 10 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712311007 / 00051712311007
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.97 (Each)
Resources
Attachments
 
 
N0S100 - Specification Sheet
Images
 
 
N0S100 - Large Image
 
N0S100 - Large Image
 
N0S100 - Large Image
 
N0S100 - Large Image
 
N0S100 - Video
Other Links
 
 
N0S100 - Other
 
N0S100 - Other
 
N0S100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Voltage Rating
600 V
connection
Blade End X Blade End
interrupt rating
10
Dimensions and Weight
Size
1.34 In Diameter X 7.90 In Length
Descriptions
Product Type
Buss One Time Fuse
Description
100A 600V ONE-TIME CLASS H FUSE
Features
Basic Protection 250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
extra long description
BUSS NOS-100 BUSS ONE TIME FUSE
Special Features
Pin-indicating
Long Description
Eaton Bussmann Series Class K5 fuse, NOS, general purpose, non-current-limiting fuses, 100 A, one-time fuse, interrupting rating of 10 kA at 600 Vac
Additional Information
media
Yes
dimensions
7.9000 IN X 1.3400 IN X 1.3400 IN
class
Class H
Manufacturer Information
Manufacturers Part Number
NOS-100
Brand
Eaton
GTIN
00051712311007
UPC
051712311007
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat