N0S20 - 20A 600V One-Time Class K5 Fuse

Eaton

  • $19.84 (Each)
  • $19.84 (Each)

  • $198.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N0S20
Manufacturer
Eaton
Manufacturer's Part Number
NOS-20
Description
20A 600V One-Time Class K5 Fuse
Eaton Bussmann Series Nos Fuse, Non Current Limiting, Light Duty Circuit Locations, 20 A, Class H, Non-Indicating, Ferrule End X Ferrule End, 50 Kaic At 600 Vac, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712310208 / 00051712310208
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.84 (Each)
Carton
$198.40 (Per 10)
Resources
Attachments
 
 
N0S20 - Specification Sheet
Images
 
 
N0S20 - Large Image
 
N0S20 - Large Image
 
N0S20 - Video
Other Links
 
 
N0S20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
interrupt rating
50
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Product Type
Buss One Time Fuse
Description
20A 600V ONE-TIME CLASS K5 FUSE
extra long description
BUSS NOS-20 BUSS ONE TIME FUSE
Features
Basic Protection 250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
Long Description
Eaton Bussmann series NOS fuse, Non current limiting, Light duty circuit locations, 20 A, Class H, Non-indicating, Ferrule end x ferrule end, 50 kAIC at 600 Vac, Standard, 10, 600 V
Special Features
Pin-indicating
Additional Information
media
Yes
dimensions
0.8100 IN X 0.8100 IN X 5.0000 IN
class
Class H
Manufacturer Information
Manufacturers Part Number
NOS-20
Brand
Eaton
GTIN
00051712310208
UPC
051712310208
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat