REN50 - 50A 250V Superlag Renewable Fuse

Eaton Bussmann Series

  • $60.68 (Each)
  • $60.68 (Each)

  • $606.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
REN50
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
REN-50
Description
50A 250V Superlag Renewable Fuse
Eaton Bussmann Series Ren Fuse, Time Lag, Non Current-Limiting, Industrial and Commercial Structures, 50 A, Class H, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic, Standard, 10, 250 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/EAN/GTIN
051712100502 / 5027590465793 / 00051712100502
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.68 (Each)
Carton
$606.80 (Per 10)
Resources
Attachments
 
 
REN50 - Specification Sheet
Images
 
 
REN50 - Small Image
 
REN50 - Large Image
 
REN50 - Large Image
Other Links
 
 
REN50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
250 V
amperage rating
50
connection
Ferrule End X Ferrule End
Descriptions
Product Type
Super Lag Renewable Fuse 50/250
Description
50A 250V SUPERLAG RENEWABLE FUSE
Features
Non-current limiting, renewable 250V (REN) and 600V (RES) Class H size fuses and fuse links (250V LKN and 600V LKS) for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses.
extra long description
BUSS REN-50 SUPER LAG RENEWABLE FUS
Long Description
Eaton Bussmann series REN fuse, time lag, non current-limiting, Industrial and commercial structures, 50 A, Class H, Non-indicating, Ferrule end x ferrule end, 10 kAIC, Standard, 10, 250 V
Special Features
Super lag, time lag, non current-limiting
Additional Information
dimensions
0.8200 IN X 0.8200 IN X 2.9800 IN
class
Class H
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
REN-50
GTIN
00051712100502
UPC
051712100502
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.13
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat