RES30 - 30A 600V Superlag Renewable Fuse

Eaton

  • $154.14 (Each)
  • $154.14 (Each)

  • $1,541.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RES30
Manufacturer
Eaton
Manufacturer's Part Number
RES-30
Description
30A 600V Superlag Renewable Fuse
Superlag Renewable Fuse, Class H Fuse, 1 to 60 A, 600 V Ac, 1.06 In Diameter, 5.5 In Overall Length, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712110303 / 00051712110303
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.14 (Each)
Carton
$1,541.40 (Per 10)
Resources
Images
 
 
RES30 - Large Image
 
RES30 - Large Image
 
RES30 - Large Image
 
RES30 - Large Image
 
RES30 - Video
Other Links
 
 
RES30 - Other
 
RES30 - Other
 
RES30 - Other
Attachments
 
 
RES30 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1 to 60 A
Voltage Rating
600 V ac
interrupt rating
10 kA
amperage rating
30
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
1.06 in
Overall Length
5.5 in
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Product Type
Superlag Renewable Fuse
Description
30A 600V SUPERLAG RENEWABLE FUSE
Long Description
Superlag Renewable Fuse, Class H Fuse, 1 to 60 A, 600 V ac, 1.06 in Diameter, 5.5 in Overall Length, 0.14 lb/EA
Features
Non-current limiting, renewable 250V (REN) and 600V (RES) Class H size fuses and fuse links (250V LKN and 600V LKS) for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses.
Short Description
Superlag Renewable Fuse, 1 to 60 A, 600 VAC
extra long description
BUSS RES-30 SUPER LAG RENEWABLE FUS
Special Features
Super lag, time lag, non current-limiting
Additional Information
Fuse Class
Class H
Fuse Type
Renewable Fuse
package quantity
10 CT
media
Yes
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
class
Class H
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RES-30
GTIN
00051712110303
UPC
051712110303
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat