RM600603CR - Fuse Block, Class R 600V 60A 3 Pole

Eaton Bussmann Series

  • $139.02 (Each)
  • $139.02 (Each)

  • $278.04 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RM600603CR
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
RM60060-3CR
Description
Fuse Block, Class R 600V 60A 3 Pole
Eaton Bussmann Series RM Modular Fuse Block, CR, 35-60 A, Three-Pole, Class R, Box Lug, 600 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121629 - Fuse block
UPC/GTIN
051712511629 / 00051712511629
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.02 (Each)
Standard Packaging
$278.04 (Per 2)
Resources
Images
 
 
RM600603CR - Large Image
 
RM600603CR - Large Image
 
RM600603CR - Large Image
 
RM600603CR - Small Image
 
RM600603CR - Video
Attachments
 
 
RM600603CR - Specification Sheet
Other Links
 
 
RM600603CR - Other
 
RM600603CR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
35-60A
connection
Box Lug
Descriptions
Description
FUSE BLOCK, CLASS R 600V 60A 3 POLE
Long Description
Eaton Bussmann Series RM modular fuse block, CR, 35-60 A, Three-pole, Class R, Box lug, 600 V
Special Features
CR
extra long description
BUSS RM60060-3CR Fuse Block, Class
Product Type
Fuse Block, Class R, 600V 60A, 3 Pole
Features
Bussmann series Class R fuse blocks provide a patented design simplifies your panel layout and uses less panel space.
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
class
Class R
media
Yes
Manufacturer Information
Manufacturers Part Number
RM60060-3CR
Brand
Eaton Bussmann series
GTIN
00051712511629
UPC
051712511629
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Modular fuse block
Packaging
Weight per each
0.1
Carton
1
Package
2
Uses, Certifications, and Standards
standard
Contact Manufacturer ,UL Listed ,CSA Certified,RoHS Compliant,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat