RM601003CR - 100 Amp Class R Fuse Holder 600V -3 Pole

Eaton

  • $229.65 (Each)
  • $229.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RM601003CR
Manufacturer
Eaton
Manufacturer's Part Number
RM60100-3CR
Description
100 Amp Class R Fuse Holder 600V -3 Pole
Eaton Bussmann Series RM Modular Fuse Block, 600V, 70-100A, Knife Blade End X Knife Blade End, Three-Pole
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121629 - Fuse block
UPC/GTIN
051712391238 / 00051712391238
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$229.65 (Each)
Resources
Images
 
 
RM601003CR - Large Image
 
RM601003CR - Large Image
 
RM601003CR - Small Image
 
RM601003CR - Large Image
 
RM601003CR - Video
Attachments
 
 
RM601003CR - Specification Sheet
Other Links
 
 
RM601003CR - Other
 
RM601003CR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
70-100A
connection
Knife Blade End X Knife Blade End
Descriptions
Long Description
Eaton Bussmann Series RM modular fuse block, 600V, 70-100A, Knife Blade End X Knife Blade End, Three-pole
Special Features
CR
Description
100 AMP CLASS R FUSE HOLDER 600V -3 POLE
Features
Bussmann series Class R fuse blocks provide a patented design simplifies your panel layout and uses less panel space.
Product Type
100 Amp Class R Fuse Holder 600V -3 Pole
extra long description
EFSE RM60100-3CR 100 amp class R fu
Additional Information
dimensions
7.0000 IN X 4.4500 IN X 2.5700 IN
class
Class R
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RM60100-3CR
GTIN
00051712391238
UPC
051712391238
Taxonomies, Classifications, and Categories
Type
Modular fuse block
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
3.6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,Contact Manufacturer,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat