S20 - 20A 125V TD Rejection Base Plug Fuse

Eaton

  • $13.21 (Each)
  • $13.21 (Each)

  • $52.84 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S20
Manufacturer
Eaton
Manufacturer's Part Number
S-20
Description
20A 125V TD Rejection Base Plug Fuse
Eaton Bussmann Series Type S Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, Packaging Type Blister Pack, 20 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Duel Element, Plastic Base, Threaded Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712101424 / 00051712101424
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.21 (Each)
Carton
$52.84 (Per 4)
Resources
Images
 
 
S20 - Large Image
 
S20 - Large Image
 
S20 - Small Image
Attachments
 
 
S20 - Specification Sheet
Other Links
 
 
S20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
125 V
amperage rating
20
Material
Plastic
Descriptions
Product Type
TD20 20AMP Time Delay
Description
20A 125V TD REJECTION BASE PLUG FUSE
Features
-Pending Description-
Long Description
Eaton Bussmann series Type S plug fuse, plug fuse, time delay, heavy duty, packaging type blister pack, 20 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, duel element, plastic base, threaded mount
extra long description
BUSS S-20 TD20 20AMP TIME DELAY
Special Features
Heavy duty, packaging type blister pack
Additional Information
element
Dual
dimensions
1.1700 IN X 1.1700 IN X 1.2100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S-20
GTIN
00051712101424
UPC
051712101424
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Plug Fuse
Packaging
Weight per each
0.05
Carton
4
Uses, Certifications, and Standards
standard
Contact factory
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Threaded
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat