S4 - 4A 125V TD Rejection Base Plug Fuse

Eaton

  • $55.17 (Each)
  • $55.17 (Each)

  • $220.68 (Per 4)

In-Stock: 105 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S4
Manufacturer
Eaton
Manufacturer's Part Number
S-4
Description
4A 125V TD Rejection Base Plug Fuse
Eaton Bussmann Series Type S Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, Packaging Type Blister Pack, 4 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712220408 / 00051712220408
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.17 (Each)
Carton
$220.68 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
105
Resources
Images
 
 
S4 - Small Image
 
S4 - Large Image
 
S4 - Large Image
Attachments
 
 
S4 - Specification Sheet
Other Links
 
 
S4 - Other
 
S4 - Other
Brochures
 
 
S4 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
125 V
amperage rating
4
Material
Plastic
Descriptions
extra long description
EFSE S-4 FUSTAT DUAL ELEMENT PLUG
Product Type
Fustat Dual Element Plug
Description
4A 125V TD REJECTION BASE PLUG FUSE
Features
-Pending Description-
Long Description
Eaton Bussmann series Type S plug fuse, plug fuse, time delay, heavy duty, packaging type blister pack, 4 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element
Special Features
Heavy duty, packaging type blister pack
Additional Information
dimensions
12.8800 IN X 6.7500 IN X 12.5600 IN
element
Dual
type of indicators
Non-Indicating
Manufacturer Information
Brand
Eaton
GTIN
00051712220408
UPC
051712220408
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Plug Fuse
Packaging
Weight per each
0.06
Carton
4
Uses, Certifications, and Standards
standard
Contact factory
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Threaded
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 105

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
105 View Store

* All prices subject to change.

Begin Live Chat