S5012R - 2A Fa 5X20MM Ceramic Fuse

Eaton

  • $11.75 (Each)
  • $11.75 (Each)

  • $58.75 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S5012R
Manufacturer
Eaton
Manufacturer's Part Number
S501-2-R
Description
2A Fa 5X20MM Ceramic Fuse
00051712648875|0051712|051712648875|05171264887|64887|S501 2 R|S5012R|S501-2-R|S501 2A Buss Fuse|Bussman S501 2 R|Bussman S5012R|Bussman S501-2-R|Bussmann Division S501 2 R|Bussmann Division S5012R|Bussmann Division S501-2-R|Bussmann S501 2 R|Bussmann S5012R|Bussmann S501-2-R|Cooper Bussmann North America Elect S501 2 R|Cooper Bussmann North America Elect S5012R|Cooper Bussmann North America Elect S501-2-R|Cooper Bussmann S501 2 R|Cooper Bussmann S5012R|Cooper Bussmann S501-2-R|Eaton Busmann S501 2 R|Eaton
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712648875 / 00051712648875
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.75 (Each)
Carton
$58.75 (Per 5)
Resources
Images
 
 
S5012R - Large Image
 
S5012R - Small Image
 
S5012R - Large Image
 
S5012R - Large Image
Brochures
 
 
S5012R - Brochure
 
S5012R - Brochure
 
S5012R - Brochure
 
S5012R - Brochure
Attachments
 
 
S5012R - Specification Sheet
 
S5012R - Specification Sheet
Other Links
 
 
S5012R - Other
 
S5012R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2
Voltage Rating
250
connection
Non-Indicating
Material, Color, and Finish
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Open Office, Retail
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Width
0.197
Height
0.787
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Product Type
S501 2A Buss Fuse
Description
2A FA 5X20MM CERAMIC FUSE
extra long description
EFSE S501-2-R S501 2A BUSS FUSE
Long Description
00051712648875|0051712|051712648875|05171264887|64887|S501 2 R|S5012R|S501-2-R|S501 2A BUSS FUSE|BUSSMAN S501 2 R|BUSSMAN S5012R|BUSSMAN S501-2-R|BUSSMANN DIVISION S501 2 R|BUSSMANN DIVISION S5012R|BUSSMANN DIVISION S501-2-R|BUSSMANN S501 2 R|BUSSMANN S5012R|BUSSMANN S501-2-R|Cooper Bussmann North America Elect S501 2 R|Cooper Bussmann North America Elect S5012R|Cooper Bussmann North America Elect S501-2-R|Cooper Bussmann S501 2 R|Cooper Bussmann S5012R|Cooper Bussmann S501-2-R|Eaton Busmann S501 2 R|Eaton
Special Features
High Breaking Capacity, Interrupt Rating 1500 Amp at 250 Vac, Material Ceramic Tube, Nickel Plated Endcap
Additional Information
lumens
0.56 In Diameter X 2.00 In Length
type of indicators
Non-Indicating
element
Non-Indicating
supply voltage
Outdoor Area, Parking, Roadway, Security, Sidewalk
Manufacturer Information
Manufacturers Part Number
S501-2-R
Brand
Cooper Bussmann North America
sub brand
Open Office, Retail
GTIN
00051712648875
UPC
051712648875
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.001
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Frequency Rating
50
standard
CE, UL (CANADA AND US), SEMKO, VDE, IMQ, CCC, CSA, BSI
Application
Electronic Circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat