S5016.3R - S501 6.3A Buss Fuse

Bussmann Fuses

  • $2.38 (Each)
  • $2.38 (Each)
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
S5016.3R
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
S501-6.3-R
Description
S501 6.3A Buss Fuse
00051712648943|0051712|051712648943|05171264894|64894|S501 6.3 R|S5016.3R|S501-6.3-R|S501 6.3A Buss Fuse|Bussman S501 6.3 R|Bussman S5016.3R|Bussman S501-6.3-R|Bussmann Division S501 6.3 R|Bussmann Division S5016.3R|Bussmann Division S501-6.3-R|Bussmann S501 6.3 R|Bussmann S5016.3R|Bussmann S501-6.3-R|Cooper Bussmann North America Elect S501 6.3 R|Cooper Bussmann North America Elect S5016.3R|Cooper Bussmann North America Elect S501-6.3-R|Cooper Bussmann S501 6.3 R|Cooper Bussmann S5016.3R|Cooper Bussmann S
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712648943 / 00051712648943
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.38 (Each)
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
250
amperage rating
Electronic Circuits
connection
Non-Indicating
Material, Color, and Finish
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Light Commercial, Residential, Restroom
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Description
S501 6.3A BUSS FUSE
Product Type
S501 6.3A Buss Fuse
Long Description
00051712648943|0051712|051712648943|05171264894|64894|S501 6.3 R|S5016.3R|S501-6.3-R|S501 6.3A BUSS FUSE|BUSSMAN S501 6.3 R|BUSSMAN S5016.3R|BUSSMAN S501-6.3-R|BUSSMANN DIVISION S501 6.3 R|BUSSMANN DIVISION S5016.3R|BUSSMANN DIVISION S501-6.3-R|BUSSMANN S501 6.3 R|BUSSMANN S5016.3R|BUSSMANN S501-6.3-R|Cooper Bussmann North America Elect S501 6.3 R|Cooper Bussmann North America Elect S5016.3R|Cooper Bussmann North America Elect S501-6.3-R|Cooper Bussmann S501 6.3 R|Cooper Bussmann S5016.3R|Cooper Bussmann S
Special Features
High Breaking Capacity, Interrupt Rating 1500 Amp at 250 Vac, Material Ceramic Tube, Nickel Plated Endcap, ROHS Compliant
Additional Information
type of indicators
Non-Indicating
element
Non-Indicating
supply voltage
Outdoor Area, Parking, Roadway, Security, Sidewalk
Manufacturer Information
Brand
Bussmann Fuses
Manufacturers Part Number
S501-6.3-R
sub brand
Light Commercial, Residential, Restroom
GTIN
00051712648943
UPC
051712648943
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.005
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50
Enclosure
Electronic Circuits
Application
Non-Indicating
standard
UL (CANADA AND US), CSA, CE, SEMKO, VDE, IMQ, BSI, CCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat