T30 - 30A 125V TD Edison Base Plug Fuse

Eaton

  • $17.83 (Each)
  • $17.83 (Each)

  • $71.32 (Per 4)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)
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
T30
Manufacturer
Eaton
Manufacturer's Part Number
T-30
Description
30A 125V TD Edison Base Plug Fuse
Eaton Bussmann Series Type T Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, 30 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Plastic Body, Brass Thread, Edison Base
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712101240 / 00051712101240
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.83 (Each)
Carton
$71.32 (Per 4)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
281
Resources
Attachments
 
 
T30 - Specification Sheet
Brochures
 
 
T30 - Brochure
Other Links
 
 
T30 - Other
 
T30 - Other
 
T30 - Other
Images
 
 
T30 - Small Image
 
T30 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Interrupt Rating
10
Material
Brass Threads, Plastic Body
Voltage Rating
125 V
Descriptions
Description
30A 125V TD EDISON BASE PLUG FUSE
Extra Long Description
BUS T-30 FUSETRON DUAL ELEMENT FUSE
Features
-Pending Description-
Long Description
Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 30 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base
Product Type
Fusetron Dual Element Fuse Type T
Special Features
Heavy-duty
Additional Information
Dimensions
1.1700 IN X 1.1700 IN X 1.2100 IN
Element
Dual
Type Of Indicators
Non-Indicating
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T-30
GTIN
00051712101240
UPC
051712101240
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Plug Fuse
Packaging
Weight per each
0.05
Carton
4
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Threaded
Standard
Contact factory
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of T30.
Jump To:

Similar Items

Similar items are close alternatives to T30, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat