TCF10 - 10A Finger Safe Fuse

Eaton

  • $93.91 (Each)
  • $93.91 (Each)

  • $1,126.92 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCF10
Manufacturer
Eaton
Manufacturer's Part Number
TCF10
Description
10A Finger Safe Fuse
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 10 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712614986 / 5027590184397 / 00051712614986
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.91 (Each)
Carton
$1,126.92 (Per 12)
Resources
Images
 
 
TCF10 - Large Image
 
TCF10 - Large Image
 
TCF10 - Large Image
 
TCF10 - Large Image
 
TCF10 - Small Image
 
TCF10 - Video
Attachments
 
 
TCF10 - Specification Sheet
Tech Bulletins
 
 
TCF10 - Tech Bulletin
Other Links
 
 
TCF10 - Other
 
TCF10 - Other
 
TCF10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
interrupt rating
300 kAIC at 600 Vac100 kAIC at 300 Vdc
Voltage Rating
600 Vac, 300 Vdc
connection
Blade End
Material
Glass Filled PES
Descriptions
Description
10A FINGER SAFE FUSE
Features
The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70 less space when combined with its unique fuse holder or UL 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.
Product Type
Time Delay Cubefuse 70A Ind
Long Description
Eaton Bussmann Series Class CF fuse, TCF, time-delay, dual-element current limiting cube fuse, 10 A, indicating fuse, interrupting rating of 100 kA at 300 Vdc and 300 kA at 600 Vac
extra long description
BUSS TCF10 TIME DELAY CUBEFUSE 70A
Special Features
Finger Safe
Additional Information
media
Yes
dimensions
1.8800 IN X 0.7500 IN X 1.7500 IN
Response Time
10 S at 500%
Fuse Class
Class CF
element
Dual
Manufacturer Information
Manufacturers Part Number
TCF10
Brand
Eaton Bussmann series
GTIN
00051712614986
UPC
051712614986
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.1
Carton
12
Uses, Certifications, and Standards
Mounting
35 mm DIN Rail, Chassis
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsDatacenters - Facilities: Power DistributionCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlStationary Machinery and Equipment Outside Factory - HVAC
standard
UL Listed ,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat