TCF15 - 15A 600V Finger Safe Class J Fuse

Eaton

  • $98.54 (Each)
  • $98.54 (Each)

  • $1,182.48 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCF15
Manufacturer
Eaton
Manufacturer's Part Number
TCF15
Description
15A 600V Finger Safe Class J Fuse
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 15 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712614993 / 5027590116930 / 00051712614993
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.54 (Each)
Carton
$1,182.48 (Per 12)
Resources
Images
 
 
TCF15 - Small Image
 
TCF15 - Large Image
 
TCF15 - Large Image
 
TCF15 - Large Image
 
TCF15 - Large Image
 
TCF15 - Large Image
 
TCF15 - Video
Attachments
 
 
TCF15 - Specification Sheet
Tech Bulletins
 
 
TCF15 - Tech Bulletin
Other Links
 
 
TCF15 - Other
 
TCF15 - Other
 
TCF15 - Other
 
TCF15 - Other
 
TCF15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100 kAIC at 300 Vdc300 kAIC at 600 Vac
amperage rating
5 A
Voltage Rating
600 Vac, 300 Vdc
connection
Blade End
Material
Glass Filled PES
Dimensions and Weight
Size
1.88 In Length X 0.75 In Height
Descriptions
Description
15A 600V FINGER SAFE CLASS J FUSE
Features
The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70 less space when combined with its unique fuse holder or UL 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.
Special Features
Finger Safe
Long Description
Eaton Bussmann Series Class CF fuse, TCF, time-delay, dual-element current limiting cube fuse, 15 A, indicating fuse, interrupting rating of 100 kA at 300 Vdc and 300 kA at 600 Vac
Product Type
Cubefuse 15 Amp
extra long description
EFSE TCF15 CUBEFUSE 15 AMP
Additional Information
media
Yes
dimensions
1.8800 IN X 0.7500 IN X 1.7500 IN
Response Time
10 S at 500%
class
Class CF
Fuse Class
Class CF
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TCF15
GTIN
00051712614993
UPC
051712614993
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.1
Carton
12
Uses, Certifications, and Standards
Mounting
35 mm DIN Rail, Chassis
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsDatacenters - Facilities: Power DistributionCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlStationary Machinery and Equipment Outside Factory - HVAC
standard
UL Listed,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat