TCF20 - 20A 600V Finger Safe Class J Fuse

Eaton

  • $98.25 (Each)
  • $98.25 (Each)

  • $1,179.00 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCF20
Manufacturer
Eaton
Manufacturer's Part Number
TCF20
Description
20A 600V Finger Safe Class J Fuse
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 20 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712615013 / 5027590116954 / 00051712615013
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.25 (Each)
Carton
$1,179.00 (Per 12)
Resources
Images
 
 
TCF20 - Small Image
 
TCF20 - Large Image
 
TCF20 - Large Image
 
TCF20 - Large Image
 
TCF20 - Large Image
 
TCF20 - Large Image
 
TCF20 - Large Image
 
TCF20 - Large Image
 
TCF20 - Video
Attachments
 
 
TCF20 - Specification Sheet
Tech Bulletins
 
 
TCF20 - Tech Bulletin
Other Links
 
 
TCF20 - Other
 
TCF20 - Other
 
TCF20 - Other
 
TCF20 - Other
 
TCF20 - Other
 
TCF20 - Other
 
TCF20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 Vac, 300 Vdc
connection
Blade End
amperage rating
20 A
interrupt rating
300 kAIC at 600 Vac100 kAIC at 300 Vdc
Material
Glass Filled PES
Dimensions and Weight
Size
1.88 In Length X 0.75 In Height
Descriptions
Description
20A 600V FINGER SAFE CLASS J FUSE
Long Description
Eaton Bussmann Series Class CF fuse, TCF, time-delay, dual-element current limiting cube fuse, 20 A, indicating fuse, interrupting rating of 100 kA at 300 Vdc and 300 kA at 600 Vac
Special Features
Finger Safe
Product Type
Cubefuse 20 Amp
extra long description
EFSE TCF20 CUBEFUSE 20 AMP
Features
The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70 less space when combined with its unique fuse holder or UL 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.
Additional Information
dimensions
1.8800 IN X 0.7500 IN X 1.7500 IN
class
Class CF
Response Time
10 S at 500%
Fuse Class
Class CF
element
Dual
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TCF20
GTIN
00051712615013
UPC
051712615013
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.11
Carton
12
Uses, Certifications, and Standards
Mounting
35 mm DIN Rail, Chassis
standard
CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsDatacenters - Facilities: Power DistributionCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlStationary Machinery and Equipment Outside Factory - HVAC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat