TCF30 - 30A 600V Finger Safe Class J Fuse

Eaton

  • $122.56 (Each)
  • $122.56 (Each)

  • $1,470.72 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCF30
Manufacturer
Eaton
Manufacturer's Part Number
TCF30
Description
30A 600V Finger Safe Class J Fuse
Eaton Bussmann Series TCF Fuse, Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 30 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712615037 / 00051712615037
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.56 (Each)
Carton
$1,470.72 (Per 12)
Resources
Images
 
 
TCF30 - Large Image
 
TCF30 - Large Image
 
TCF30 - Large Image
 
TCF30 - Large Image
 
TCF30 - Small Image
 
TCF30 - Video
Attachments
 
 
TCF30 - Specification Sheet
Other Links
 
 
TCF30 - Other
 
TCF30 - Other
 
TCF30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30
interrupt rating
300 kAIC at 600 Vac100 kAIC at 300 Vdc
Voltage Rating
600 Vac, 300 Vdc
connection
Blade End
Material
Glass Filled PES
Dimensions and Weight
Size
1.88 In Length X 0.75 In Height
Descriptions
Description
30A 600V FINGER SAFE CLASS J FUSE
Features
The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70 less space when combined with its unique fuse holder or UL 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.
Product Type
Time Delay Cubefuse 30A Ind
Long Description
Eaton Bussmann series TCF fuse, Bussmann Series Class CF fuse, TCF, time-delay, dual-element current limiting cube fuse, 30 A, indicating fuse, interrupting rating of 100 kA at 300 Vdc and 300 kA at 600 Vac
extra long description
BUSS TCF30 TIME DELAY CUBEFUSE 30A
Special Features
Finger Safe
Additional Information
media
Yes
dimensions
1.8800 IN X 0.7500 IN X 1.0000 IN
Response Time
10 S at 500%
Fuse Class
Class CF
element
Dual
Manufacturer Information
Manufacturers Part Number
TCF30
Brand
Eaton
GTIN
00051712615037
UPC
051712615037
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.11
Carton
12
Uses, Certifications, and Standards
Mounting
35 mm DIN Rail, Chassis
standard
CSA Certified ,UL Listed,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsDatacenters - Facilities: Power DistributionCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlStationary Machinery and Equipment Outside Factory - HVAC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat