TCF40 - 40A 600V Class J Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCF40
Manufacturer
Eaton
Manufacturer's Part Number
TCF40
Description
40A 600V Class J Fuse
Eaton Bussmann Series TCF Fuse, 40 A, 60 HZ, 50 HZ, Dual, CF, Black, Blade End, Time Delay, Class CF, 10 Sec At 500%, 100 Kaic At 300 VDC, 300 Kaic At 600 V, Glass Filled Pes, 35 MM Din Rail, Chassis, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712615051 / 5027590116992 / 00051712615051
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
TCF40 - Other
 
TCF40 - Other
 
TCF40 - Other
 
TCF40 - Other
 
TCF40 - Other
Images
 
 
TCF40 - Large Image
 
TCF40 - Large Image
 
TCF40 - Large Image
 
TCF40 - Large Image
 
TCF40 - Large Image
 
TCF40 - Video
Attachments
 
 
TCF40 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100 kAIC at 300 Vdc300 kAIC at 600 Vac
amperage rating
40 A
Voltage Rating
600 Vac, 300 Vdc
connection
Blade End
Material
Glass Filled PES
Dimensions and Weight
Size
2.13 In Length X 1.00 In Height
Descriptions
Features
The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70 less space when combined with its unique fuse holder or UL 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.
Description
40A 600V CLASS J FUSE
Product Type
Cubefuse, TCF 40A Ind
extra long description
BUSS TCF40 CUBEFUSE, TCF 40A IND
Long Description
Eaton Bussmann series TCF fuse, 40 A, 60 Hz, 50 Hz, Dual, CF, Black, Blade end, Time delay, Class CF, 10 sec at 500%, 100 kAIC at 300 Vdc, 300 kAIC at 600 V, Glass filled PES, 35 mm DIN rail, Chassis, 600 V, 300 Vdc
Special Features
Finger Safe
Additional Information
media
Yes
Response Time
10 S at 500%
dimensions
2.1300 IN X 1.0000 IN X 1.9000 IN
class
Class CF
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TCF40
GTIN
00051712615051
UPC
051712615051
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.18
Carton
12
Uses, Certifications, and Standards
Mounting
35 mm DIN Rail, Chassis
standard
CSA Certified ,UL Listed,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsDatacenters - Facilities: Power DistributionCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlStationary Machinery and Equipment Outside Factory - HVAC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat