TCF50 - 50A TD Cube Fuse

Eaton

  • $157.93 (Each)
  • $157.93 (Each)

  • $1,895.16 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCF50
Manufacturer
Eaton
Manufacturer's Part Number
TCF50
Description
50A TD Cube Fuse
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 50 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712615075 / 5027590184427 / 00051712615075
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.93 (Each)
Standard Packaging
$1,895.16 (Per 12)
Resources
Images
 
 
TCF50 - Large Image
 
TCF50 - Large Image
 
TCF50 - Large Image
 
TCF50 - Large Image
 
TCF50 - Small Image
 
TCF50 - Video
Attachments
 
 
TCF50 - Specification Sheet
Tech Bulletins
 
 
TCF50 - Tech Bulletin
Other Links
 
 
TCF50 - Other
 
TCF50 - Other
 
TCF50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
300 kAIC at 600 Vac100 kAIC at 300 Vdc
amperage rating
50
Voltage Rating
600 Vac, 300 Vdc
connection
Blade End
Material
Glass Filled PES
Descriptions
Features
The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70 less space when combined with its unique fuse holder or UL 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.
Description
50A TD CUBE FUSE
extra long description
BUSS TCF50 TIME DELAY CUBEFUSE 50A
Product Type
Time Delay Cubefuse 50A Ind
Long Description
Eaton Bussmann Series Class CF fuse, TCF, time-delay, dual-element current limiting cube fuse, 50 A, indicating fuse, interrupting rating of 100 kA at 300 Vdc and 300 kA at 600 Vac
Special Features
Finger Safe
Additional Information
media
Yes
element
Dual
Response Time
10 S at 500%
dimensions
2.1300 IN X 1.0000 IN X 1.9000 IN
Fuse Class
Class CF
Manufacturer Information
Manufacturers Part Number
TCF50
Brand
Eaton Bussmann series
GTIN
00051712615075
UPC
051712615075
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.1
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CSA Certified ,UL Listed,CE Marked,RoHS Compliant
Mounting
35 mm DIN Rail, Chassis
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsDatacenters - Facilities: Power DistributionCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlStationary Machinery and Equipment Outside Factory - HVAC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat