TCF60 - 60A 600V Finger Safe Class J Fuse

Eaton

  • $169.56 (Each)
  • $169.56 (Each)

  • $2,034.72 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCF60
Manufacturer
Eaton
Manufacturer's Part Number
TCF60
Description
60A 600V Finger Safe Class J Fuse
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 60 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712615082 / 5027590184441 / 00051712615082
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$169.56 (Each)
Carton
$2,034.72 (Per 12)
Resources
Images
 
 
TCF60 - Large Image
 
TCF60 - Small Image
 
TCF60 - Large Image
 
TCF60 - Large Image
 
TCF60 - Large Image
 
TCF60 - Video
Other Links
 
 
TCF60 - Other
 
TCF60 - Other
 
TCF60 - Other
 
TCF60 - Other
Attachments
 
 
TCF60 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
300 kAIC at 600 Vac100 kAIC at 300 Vdc
amperage rating
60 A
Voltage Rating
600 Vac, 300 Vdc
connection
Blade End
Material
Glass Filled PES
Dimensions and Weight
Size
2.13 In Length X 1.00 In Height
Descriptions
Description
60A 600V FINGER SAFE CLASS J FUSE
Long Description
Eaton Bussmann Series Class CF fuse, TCF, time-delay, dual-element current limiting cube fuse, 60 A, indicating fuse, interrupting rating of 100 kA at 300 Vdc and 300 kA at 600 Vac
Special Features
Finger Safe
Product Type
Cubefuse 60 Amp
extra long description
EFSE TCF60 CUBEFUSE 60 AMP
Features
The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70 less space when combined with its unique fuse holder or UL 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.
Additional Information
Response Time
10 S at 500%
dimensions
2.1300 IN X 1.0000 IN X 1.9000 IN
class
Class CF
element
Dual
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TCF60
GTIN
00051712615082
UPC
051712615082
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.18
Carton
12
Uses, Certifications, and Standards
Mounting
35 mm DIN Rail, Chassis
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsDatacenters - Facilities: Power DistributionCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlStationary Machinery and Equipment Outside Factory - HVAC
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat